Idex Low-Pressure Tee Assembly, Natural ETFE, 0.050" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex Low-Pressure Tee Assembly, Natural ETFE, 0.050" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: P-633| Item: 0201405

Combine, split, or intersect fluid streams throughout your system

$57.02CAD / Each

$57.02CAD / Each

Buy It Together

Current Item

Idex Low-Pressure Tee Assembly, Natural ETFE, 0.050" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA
Idex Low-Pressure Tee Assembly, Natural ETFE, 0.050" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA
0201405

$57.02CAD / Each
+ =
Total Price 245.61 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Four PFA flangeless nuts 02020-37 and four ETFE ferrules 02019-83.

Key Features

  • Manufactured from inert polymers
  • 1/4-28 flat-bottom ports
  • Black
  • 1/16" OD x 0.004" ID
  • 1 month warranty

More About this Item

Use Tee connectors in a variety of low-pressure situations throughout your fluidic system. Handy mounting holes make it a snap to mount connectors. Tee connector assemblies come complete with nuts and ferrules.

1 Month Warranty
Specifications
  • Fitting MaterialETFE
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)1/4-28 Flat Bottom
  • Compression Size / Tube Od (Port 2) (in)1/8
  • Compression Size / Tube Od (Port 2) (mm)3.2
  • ColorNatural
  • Max Operating Pressure (PSI)500
  • Orifice Dimensions (mm)1.25
  • DescriptionLow-Pressure Tee Assembly, Natural ETFE, 0.050" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA
Reviews
Q&A