Idex Low-Pressure Manifold Body, Natural PEEK, 7 Port, 0.040" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex Low-Pressure Manifold Body, Natural PEEK, 7 Port, 0.040" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: P-150-01| Item: 0202303

Divide a single stream into several or combine several streams into one

$194.34CAD / Each

$194.34CAD / Each

Buy It Together

Current Item

Idex Low-Pressure Manifold Body, Natural PEEK, 7 Port, 0.040" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
Idex Low-Pressure Manifold Body, Natural PEEK, 7 Port, 0.040" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
0202303

$194.34CAD / Each
+ + + + + =
Total Price 1474.72 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Manufactured from inert polymers
  • 1/4-28 flat-bottom ports
  • 7-port manifold body
  • 0.040" thru-hole diameter
  • 1 year warranty

More About this Item

Made from biocompatible PEEK, they are useful for multiport mixing, multi-well sample injection, or any other operation that requires splitting or combining fluid streams. Use in a variety of low-pressure situations throughout your fluidic system.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Number Of Ports7
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)1/4-28 Flat Bottom
  • Compression Size / Tube Od (Port 2) (in)1/16
  • Compression Size / Tube Od (Port 2) (mm)1.6
  • ColorNatural
  • Max Operating Pressure (PSI)1000
  • Orifice Dimensions (mm)1
  • DescriptionLow-Pressure Manifold Body, Natural PEEK, 7 Port, 0.040" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A