Idex Low-Pressure Manifold Assembly, Natural PEEK, 5 Port, 0.062" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex Low-Pressure Manifold Assembly, Natural PEEK, 5 Port, 0.062" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: P-155| Item: 0202312

Divide a single stream into several or combine several streams into one

$166.64CAD / Each

$166.64CAD / Each

Buy It Together

Current Item

Idex Low-Pressure Manifold Assembly, Natural PEEK, 5 Port, 0.062" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA
Idex Low-Pressure Manifold Assembly, Natural PEEK, 5 Port, 0.062" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA
0202312

$166.64CAD / Each
+ + + + + =
Total Price 1447.02 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Five Super Flangeless nuts 02021-80 and five Super Flangelss ferrules 02023-15.

Key Features

  • Manufactured from inert polymers
  • 1/4-28 flat-bottom ports
  • 5-port manifold assembly
  • Max pressure 500 psi (34 bar)
  • 0.062" thru-hole diameter
  • 53.8 µL swept volume
  • 1 year warranty

More About this Item

Made from biocompatible PEEK, they are useful for multiport mixing, multi-well sample injection, or any other operation that requires splitting or combining fluid streams. Use in a variety of low-pressure situations throughout your fluidic system.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Number Of Ports5
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)1/4-28 Flat Bottom
  • Compression Size / Tube Od (Port 2) (in)1/8
  • Compression Size / Tube Od (Port 2) (mm)3.2
  • ColorNatural
  • Max Operating Pressure (PSI)500
  • Orifice Dimensions (mm)1.6
  • DescriptionLow-Pressure Manifold Assembly, Natural PEEK, 5 Port, 0.062" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A