Idex lnlet Solvent Filter, SS/PCTFE, 10 µm, 1/4" OD Tubing; 1/EA

Representative image only.

Idex lnlet Solvent Filter, SS/PCTFE, 10 µm, 1/4" OD Tubing; 1/EA

Idex | Mfr: A-227A| Item: 4271110

Keep damaging particles out of your system with inlet solvent filters

$149.25CAD / Each

$149.25CAD / Each

Buy It Together

Current Item

Idex lnlet Solvent Filter, SS/PCTFE, 10 µm, 1/4" OD Tubing; 1/EA
Idex lnlet Solvent Filter, SS/PCTFE, 10 µm, 1/4" OD Tubing; 1/EA
4271110

$149.25CAD / Each
+ + =
Total Price 176.80 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Protect your system from particulate matter that can cause damage
  • Filters available to fit specific system specifications
  • Easy to replace without tools
  • 0.5 µm, 0.046" ID PEEK frit
  • 1 year warranty

More About this Item

For good preventive maintenance, inlet solvent filters are an optimal way to cleanse solvents, avoiding pump cavitation and system damage. Different style stainless steel filters are available for specific system specifications and can be easily replaced regularly without tools.


To be used with 1/4" OD tubing.

1 Year Warranty
Specifications
  • Membrane MaterialStainless Steel
  • Housing MaterialPCTFE
  • Pore Size (µm)10
  • Connections1/2-20 flat bottom
  • Descriptionlnlet Solvent Filter, SS/PCTFE, 10 µm, 1/4" OD Tubing; 1/EA
  • Warranty1 year
Reviews
Q&A