Idex Inlet Solvent Filter, SS, 2 µm, 1/8" OD Tubing; 1/EA

Representative image only.

Idex Inlet Solvent Filter, SS, 2 µm, 1/8" OD Tubing; 1/EA

Idex | Mfr: A-222| Item: 4271104

Keep damaging particles out of your system with inlet solvent filters

$35.36CAD / Each

$35.36CAD / Each

Buy It Together

Current Item

Idex Inlet Solvent Filter, SS, 2 µm, 1/8" OD Tubing; 1/EA
Idex Inlet Solvent Filter, SS, 2 µm, 1/8" OD Tubing; 1/EA
4271104

$35.36CAD / Each
+ + =
Total Price 62.91 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Protect your system from particulate matter that can cause damage
  • Filters available to fit specific system specifications
  • Easy to replace without tools
  • Applications: Volatiles
  • 1 year warranty

More About this Item

For good preventive maintenance, inlet solvent filters are an optimal way to cleanse solvents, avoiding pump cavitation and system damage. Different style stainless steel filters are available for specific system specifications and can be easily replaced regularly without tools.


To be used with 1/8" OD tubing.

Filter designed for specialized connection only. Fitting part P-100 must be ordered separately for use with this filter.

1 Year Warranty
Specifications
  • Membrane MaterialStainless Steel
  • Pore Size (µm)2
  • DescriptionInlet Solvent Filter, SS, 2 µm, 1/8" OD Tubing; 1/EA
  • Warranty1 year
Reviews
Q&A