Idex Flangeless Fitting, FlushNut™, SS, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 10/PK

Representative image only.

Idex Flangeless Fitting, FlushNut™, SS, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 10/PK

Idex | Mfr: XF-358X| Item: 0202053

FlushNut nuts are perfect for tight-space applications

$213.79CAD / Pkg of 10

$213.79CAD / Pkg of 10

Buy It Together

Current Item

Idex Flangeless Fitting, FlushNut™, SS, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 10/PK
Idex Flangeless Fitting, FlushNut™, SS, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 10/PK
0202053

$213.79CAD / Pkg of 10
+ =
Total Price 216.29 ADD 2 ITEMS TO CART
Product Description

Includes

Blue ETFE ferrules 02019-33.

Key Features

  • Eliminate the need to flange tubing
  • Removable and reusable—saving you money!
  • For 1/16" OD tubing
  • 10/PK
  • 1 year warranty

More About this Item

Just slip the nut and ferrule over the tubing and finger tighten the assembly into your receiving port. Unlike the time required to flange tubing, it only takes a few seconds to change the components.

1 Year Warranty
Specifications
  • Fitting MaterialSS
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Warranty1 year
Reviews
Q&A