Idex Flangeless Male Nut, FlushNut™, SS, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 1/EA

Representative image only.

Idex Flangeless Male Nut, FlushNut™, SS, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 1/EA

Idex | Mfr: F-358| Item: 0201921

Excellent for tight-space applications

$21.07CAD / Each

$21.07CAD / Each

Buy It Together

Current Item

Idex Flangeless Male Nut, FlushNut™, SS, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 1/EA
Idex Flangeless Male Nut, FlushNut™, SS, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 1/EA
0201921

$21.07CAD / Each
+ =
Total Price 23.57 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Eliminate the need to flange tubing
  • Removable and reusable—saving you money!
  • Available in headless, FlashNut™, or short head configurations
  • FlushNut™
  • Stainless steel
  • For 1/16" OD tubing
  • 1/EA
  • 1 year warranty

More About this Item

Just slip the nut and ferrule over the tubing and finger tighten the assembly into your receiving port. Unlike the time required to flange tubing, it only takes a few seconds to change the components. Select from various ferrule materials to suit your application.

1 Year Warranty
Specifications
  • Fitting MaterialSS
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Warranty1 year
Reviews
Q&A