Idex Flangeless Ferrule, Natural ETFE, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 10/PK

Representative image only.

Idex Flangeless Ferrule, Natural ETFE, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 10/PK

Idex | Mfr: P-200NX| Item: 0200754

No need to flange tubing

$23.43CAD / Pkg of 10

$23.43CAD / Pkg of 10

Buy It Together

Current Item

Idex Flangeless Ferrule, Natural ETFE, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 10/PK
Idex Flangeless Ferrule, Natural ETFE, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 10/PK
0200754

$23.43CAD / Pkg of 10
+ + + + =
Total Price 598.20 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Excellent for connecting rigid or semi-rigid tubing
  • Natural ETFE
  • 10/PK
  • 1 month warranty

More About this Item

Use with male nuts for a leak-tight connection.

Flangeless Fittings are easy to assemble. Slide the ferrule over the tubing and fingertighten

the nut. Excellent chemical resistance. 1/8" fittings are rated to 500 psi; 1/16" fittings are rated to 1000 psi. All fittings feature 1/4-28 threads.

1 Month Warranty
Specifications
  • Fitting MaterialETFE
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • DescriptionFlangeless Ferrule, 1/16", 10/Pk
Reviews
Q&A