Idex F-372 Tubing Sleeve, Yellow FEP, 0.007" ID x 1/32" OD; 1/EA

Representative image only.

Idex F-372 Tubing Sleeve, Yellow FEP, 0.007" ID x 1/32" OD; 1/EA

Idex | Mfr: F-372| Item: 0201815

Ensure good port connection with capillary tubing

$4.27CAD / Each

$4.27CAD / Each

Buy It Together

Current Item

Idex F-372 Tubing Sleeve, Yellow FEP, 0.007" ID x 1/32" OD; 1/EA
Idex F-372 Tubing Sleeve, Yellow FEP, 0.007" ID x 1/32" OD; 1/EA
0201815

$4.27CAD / Each
+ =
Total Price 53.19 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • For 125 to 165 µm OD tubing
  • Yellow FEP
  • Max pressure of 1750 psi
  • 1 year warranty

More About this Item

Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. FEP tubing sleeves are highly inert and provide easy insertion of capillary tubing. Sleeves have a maximum recommended continuous operating temperature of 122°F (50°C) and withstand pressures up to 4000 psi (276 bar).

1 Year Warranty
Specifications
  • MaterialFEP
  • ColorYellow
  • Compatible With125 to 165 µm OD tubing
  • Length (InchShort)1 19/32
  • Diameter (InchShort)1/150
  • Length (mm)40.6
  • Diameter (mm)0.18
  • DescriptionTubing Sleeve, Yellow FEP, 0.007" ID x 1/32" OD; 1/EA
  • Warranty1 year
Reviews
Q&A