Idex Conical Adapter, Natural PEEK/ETFE, 0.020" Bore, 1/16" OD Rigid x 0.020-0.030" ID Soft Tubing; 1/EA

Representative image only.

Idex Conical Adapter, Natural PEEK/ETFE, 0.020" Bore, 1/16" OD Rigid x 0.020-0.030" ID Soft Tubing; 1/EA

Idex | Mfr: P-794| Item: 0201454

Connect soft-wall tubing to rigid and semi-rigid tubing

$39.49CAD / Each

$39.49CAD / Each

Buy It Together

Current Item

Idex Conical Adapter, Natural PEEK/ETFE, 0.020" Bore, 1/16" OD Rigid x 0.020-0.030" ID Soft Tubing; 1/EA
Idex Conical Adapter, Natural PEEK/ETFE, 0.020" Bore, 1/16" OD Rigid x 0.020-0.030" ID Soft Tubing; 1/EA
0201454

$39.49CAD / Each
+ + =
Total Price 122.44 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Female nut 02023-17, Super Flangeless ferrule with lock ring 02023-14, and adapter body 02023-69.

Key Features

  • Biocompatible flow path with excellent chemical compatibility
  • Soft-wall tubing slides on easily on the narrow adapter body
  • Max pressure 6000 psi (414 bar)
  • 1 month warranty
  • 1 month warranty

More About this Item

Barbed adapter body accepts a range of soft-wall tubing.

1 Month Warranty
Specifications
  • Fitting MaterialPEEK/ETFE
  • Locking Sleeve MaterialStainless steel
  • Connection TypeHPLC/Chromatography
  • Barb Size / Tubing Id (Port 2) (mm)0.75
  • Barb Size / Tubing Id (Port 2) (in)1/32
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 1) (mm)1.6
  • ColorNatural
  • Orifice Dimensions (mm)0.5
  • DescriptionConical Adapter, Natural PEEK/ETFE, 0.020" Bore, 1/16" OD Rigid x 0.020-0.030" ID Soft Tubing; 1/EA
Reviews
Q&A