Idex Adapter Fitting, for P-794, Natural PEEK, 0.020" Bore, 0.020" to 0.030" Hose Barb x Male 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex Adapter Fitting, for P-794, Natural PEEK, 0.020" Bore, 0.020" to 0.030" Hose Barb x Male 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: P-692| Item: 0202369

Easily connect soft-wall tubing to 10-32 coned, 1/4-28 flat-bottom, or 5/16-24 flat-bottom port

$24.90CAD / Each

$24.90CAD / Each

Buy It Together

Current Item

Product Description

Key Features

  • Choose from ETFE or PEEK construction
  • 0.02" to 1/32" (0.5 to 0.8 mm) hose barb x 1/4-28 flat bottom
  • 0.020" (0.5 mm) thru-hole diameter
  • 1 year warranty

More About this Item

Slip soft-wall tubing over the barbed end then thread the adapter into a receiving port for a reliable low-pressure connection.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)1/4-28 Flat Bottom
  • Barb Size / Tubing Id (Port 2) (mm)0.8
  • Barb Size / Tubing Id (Port 2) (in)1/32
  • Compression Size / Tube Od (Port 1) (in)3/32
  • Compression Size / Tube Od (Port 1) (mm)2.38
  • ColorNatural
  • Orifice Dimensions (mm)0.5
  • DescriptionAdapter Fitting, for P-794, Natural PEEK, 0.020" Bore, 0.020" to 0.030" Hose Barb x Male 1/4-28 Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A