Idex 1517L Chromatography Tubing, Natural ETFE, 1/16" OD x 0.040" ID x 50 ft L; 1/EA

Representative image only.

Idex 1517L Chromatography Tubing, Natural ETFE, 1/16" OD x 0.040" ID x 50 ft L; 1/EA

Idex | Mfr: 1517L| Item: 0201375

Withstands the highest pressures of fluoropolymer tubing

$203.77CAD / Each

$203.77CAD / Each

Buy It Together

Current Item

Idex 1517L Chromatography Tubing, Natural ETFE, 1/16" OD x 0.040" ID x 50 ft L; 1/EA
Idex 1517L Chromatography Tubing, Natural ETFE, 1/16" OD x 0.040" ID x 50 ft L; 1/EA
0201375

$203.77CAD / Each
+ + +
Cole-Parmer TPE Tubing, Black, 1/8" ID x 1/4" OD; 25 Ft
5012122

$34.48CAD / Pkg of 1
+ +
Cole-Parmer PVC Lab Tubing, 1/8" ID x 3/16" OD; 50 Ft
5012115

$81.48CAD / Pkg of 1
+ +
Cole-Parmer FEP Tubing, 1/16" ID x 1/8" OD; 50 Ft
5011915

$144.69CAD / Pkg of 1
=
Total Price 815.83 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Excellent chemical resistance
  • Max continuous operating temperature of 176°F (80°C)
  • 1/16" OD x 0.040" ID x 50 ft L
  • 1 year warranty

More About this Item

ETFE offers low gas permeability, excellent mechanical stability, and high pressure-holding capabilities. Due to its low gas permeability, ETFE is an ideal choice for connecting the system pump to the vacuum degasser which will help prevent regassing of mobile phase solvents in transit.

1 Year Warranty
Specifications
  • Length (")600
  • Tubing FormulationETFE
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.588
  • Tubing ID (in)1/25
  • Tubing ID (mm)1.016
  • ColorNatural
  • Max Pressure (PSI)500
  • Max Pressure (bar)35
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Length (ft)50
  • Length per Pack (FeetShort)50
  • DescriptionChromatography Tubing, Natural ETFE, 1/16" OD x 0.040" ID x 50 ft L; 1/EA
  • Warranty1 year
Reviews
Q&A