Idex Super Flangeless™ Ferrule, Yellow ETFE/SS Ring, 1/16" OD Tubing, 1/4-28 or M6 Flat Bottom; 10/PK

Representative image only.

Idex Super Flangeless™ Ferrule, Yellow ETFE/SS Ring, 1/16" OD Tubing, 1/4-28 or M6 Flat Bottom; 10/PK

Idex | Mfr: P-259X| Item: 0201374

Combine with Super Flangeless™ nut for a high pressure holding flat-bottom fitting assembly

$67.63CAD / Pkg of 10

$67.63CAD / Pkg of 10

Buy It Together

Current Item

Idex Super Flangeless™ Ferrule, Yellow ETFE/SS Ring, 1/16" OD Tubing, 1/4-28 or M6 Flat Bottom; 10/PK
Idex Super Flangeless™ Ferrule, Yellow ETFE/SS Ring, 1/16" OD Tubing, 1/4-28 or M6 Flat Bottom; 10/PK
0201374

$67.63CAD / Pkg of 10
+ + + =
Total Price 353.91 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Lock ring eliminates tubing twist that can loosen connections Resistant to loosening through vibration
  • Max pressure 6000 psi (414 bar)
  • 1 month warranty
  • 1 month warranty

More About this Item

Super Flangeless™ ferrules combined with nuts are an excellent choice for tubing assemblies and will stay tight even through vibration. Ferrules come with lock ring to hold the ferrule in place, preventing the nuts from sliding off in tubing assemblies. The lock ring also allows tightening without twisting the tubing.

1 Month Warranty
Specifications
  • Fitting MaterialETFE/SS
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Thread Size ISO Metric (M) (Port 1) (mm)6
  • ColorYellow
  • Max Operating Pressure (PSI)1350
  • DescriptionSuper Flangeless™ Ferrule, Yellow ETFE/SS Ring, 1/16" OD Tubing, 1/4-28 or M6 Flat Bottom; 10/PK
Reviews
Q&A