Gast DOA-P725-BN High-Capacity Vacuum Pump, No Gauges; 1.1 cfm, 24.0" Hg, 220/240 VAC

Representative image only.

Gast DOA-P725-BN High-Capacity Vacuum Pump, No Gauges; 1.1 cfm, 24.0" Hg, 220/240 VAC

Gast | Mfr: DOA-P725-BN| Item: 0706122

Free-air capacities up to 2.2 cfm (62.3 L/min)

$1,062.31CAD / Each

$1,062.31CAD / Each

Buy It Together

Current Item

Gast DOA-P725-BN High-Capacity Vacuum Pump, No Gauges; 1.1 cfm, 24.0" Hg, 220/240 VAC
Gast DOA-P725-BN High-Capacity Vacuum Pump, No Gauges; 1.1 cfm, 24.0" Hg, 220/240 VAC
0706122

$1,062.31CAD / Each
+ + + + +
Cole-Parmer PVC Lab Tubing, 1/8" ID x 3/16" OD; 50 Ft
5012115

$81.48CAD / Pkg of 1
+ + +
Cole-Parmer RE3022C Diaphragm Vacuum Pump; 230 VAC
9996696

$6,328.21CAD / Each
=
Total Price 17587.93 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Shaded-pole, fan-cooled motor has thermal overload switch to protect your pump system
  • Different pump models have heads in parallel for higher capacity or series for greater vacuum
  • Select vacuum pumps with or without gauges, regulators, and valves
  • Runs dry
  • gauges and regulators not included
  • 1 year warranty

More About this Item

If you need a small, quiet source of vacuum or pressure, you’ll find the unit for your application in the Gast line of oilless diaphragm air compressors and vacuum pumps. These pumps are available in single- and dual-head styles.

Airflow capabilities for the entire Gast Pump line range from 0.65 L/min up to 3.8 cfm (6.5 m3/hr), vacuum up to 29 in. Hg (31 mbar), and pressure up to 60 psig (4.2 bar). Electric motors are available in dual frequency, shaded pole, and permanent split capacitor (psc) versions, as well as AC multi-voltages for worldwide applications.

What's included: a 6-ft (1.8-m) three-wire cord.

UL Listed.1 Year Warranty
Specifications
  • Wetted Parts304 Stainless Steel, Aluminum, Nordel®, Nomex®
  • Free-Air Capacity (CFM)1
  • Free-Air Capacity (LPM)28.3
  • Free-Air Capacity (LPH)1698
  • Max Flow Rate (CFM)0.99
  • Max Flow Rate (Liters/min)28.3
  • Max Pressure (PSI)60
  • Max Pressure (bar)4.14
  • Max Vacuum (in Hg)24
  • Max Vacuum (mbar)200.7
  • Max Vacuum (mm Hg)150.4
  • Max Vacuum (torr)150.4
  • Noise Level (dB)68
  • Port Size1/4" NPT(F), 3/8" hose barb on gauges
  • Max Temperature (° F)100
  • Max Temperature (° C)38
  • Duty CycleContinuous
  • Power (VAC)220
  • Power (amps)2.2/1.9
  • Power (Hz)50
  • Motor Typepermanent split capacitor
  • Stages1
  • Height (in)10.25
  • Length (in)7.625
  • Height (cm)26.04
  • Length (cm)19.37
  • Height (mm)260.4
  • Length (mm)193.7
  • Motor hp1/8
  • DescriptionVacuum/pressure diaphragm pump, single head, 1.1 cfm, 220/240VAC
  • Warranty1 year
Reviews
Q&A