Vacuum Regulator, 0 to 30" Hg, 2 cfm Max Capacity

Representative image only.

Vacuum Regulator, 0 to 30" Hg, 2 cfm Max Capacity

| Mfr: AJ675| Item: 0706130

Won’t get overloaded

$540.00CAD / Each

$540.00CAD / Each

Buy It Together

Current Item

Vacuum Regulator, 0 to 30" Hg, 2 cfm Max Capacity
Vacuum Regulator, 0 to 30" Hg, 2 cfm Max Capacity
0706130

$540.00CAD / Each
+ =
Total Price 1334.16 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • For pumps 07061-21 and -22
  • 1 year warranty

More About this Item

Order a regulator to monitor and control vacuum or pressure levels. Each regulator comes with a gauge (except 98250-00).

1 Year Warranty
Specifications
  • Free Air Capacity (CFM)2
  • Max Vacuum30" Hg
  • Wetted PartsAluminum, Brass
  • Port Size1/4" NPT(M); 1/4" hose barb
  • Thread Size1/4" NPT(M); 1/4" hose barb
  • Power (Hz)NA
  • DescriptionVacuum Regulator, 0 to 30" Hg, 2 cfm Max Capacity
  • Warranty1 year
Reviews
Q&A