Gast High-Capacity Vacuum/Pressure Pumps

Free-air capacities up to 2.2 cfm (62.3 L/min)
  • Shaded-pole, fan-cooled motor has thermal overload switch to protect your pump system
  • Different pump models have heads in parallel for higher capacity or series for greater vacuum
  • Select vacuum pumps with or without gauges, regulators, and valves
  • Runs dry
If you need a small, quiet source of vacuum or pressure, you’ll find the unit for your application in the Gast line of oilless diaphragm air compressors and vacuum pumps. These pumps are available in single- and dual-head styles.

Airflow capabilities for the entire Gast Pump line range from 0.65 L/min up to 3.8 cfm (6.5 m3/hr), vacuum up to 29 in. Hg (31 mbar), and pressure up to 60 psig (4.2 bar). Electric motors are available in dual frequency, shaded pole, and permanent split capacitor (psc) versions, as well as AC multi-voltages for worldwide applications.
$1,165.45 - $2,291.12CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Free-Air Capacity (LPM) Max Vacuum (in Hg) Description
Availability Pricing
Gast DAA-V515-ED High-Capacity Vacuum Pump, with Gauge, Regulator, and Relief; 1.8 cfm, 24"Hg, 220 VAC RK-07061-05 Mfr # DAA-V515-ED
COMPARE
51 24 High-Capacity Vacuum Pump, Gauge/Reg; 1.8 cfm/24\"Hg-60psi/220V
$2,291.12CAD / Each
Gast DAA-V715A-EB High-Capacity Vacuum Pump, with Gauge; 1.15 cfm, 29.0"Hg, 115V AC RK-07061-11 Mfr # DAA-V715A-EB
COMPARE
32.5 29 High-Capacity Vacuum Pump, Vac Gauge; 1.15 cfm/29.0\"Hg/115V
$1,539.69CAD / Each
Gast DOA-P708-AA High-Capacity Vacuum Pump, No Gauges; 1.0 cfm, 25.5" Hg, 115 VAC RK-07061-21 Mfr # DOA-P708-AA
COMPARE
31.1 25.5 Vacuum/pressure diaphragm pump, single head, 1.0 cfm, 115VAC
$1,193.45CAD / Each
Gast DOA-P504-BN High-Capacity VACuum Pump, With Gauge, Regulator, and Relief; 1.0 cfm, 24"Hg, 220 VAC RK-07061-42 Mfr # DOA-P504-BN
COMPARE
28.3 24 High-Capacity Vacuum Pump, Gauge/Reg; 1.0 cfm/24\"Hg-60psi/220V
$1,165.45CAD / Each
Gast DAA-V715-EB High-Capacity Vacuum Pump, with Gauge, Regulator, and Relief; 2.2 cfm, 25.5"Hg, 115 VAC RK-07061-60 Mfr # DAA-V715-EB
COMPARE
62.3 25.5 High-Capacity Vacuum Pump, Gauge/Reg; 2.2 cfm/25.5\"Hg-60psi/115V
$1,716.50CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat