Fowler 54-580-250 AGD Indi-X Blue Electronic Indicator/Stand Combo, 0-1"

Representative image only.

Fowler 54-580-250 AGD Indi-X Blue Electronic Indicator/Stand Combo, 0-1"

Fowler | Mfr: 545802500 BOM| Item: 1050864

High quality multi-function indicator at a reasonable cost

$880.35CAD / Each

for an additional
$281.05CAD / Each
for an additional
$157.28CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$880.35CAD / Each

Buy It Together

Current Item

Fowler 54-580-250 AGD Indi-X Blue Electronic Indicator/Stand Combo, 0-1"
Fowler 54-580-250 AGD Indi-X Blue Electronic Indicator/Stand Combo, 0-1"
1050864

$880.35CAD / Each
+ =
Total Price 1037.63 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Offers direct inch/metric or inch/metric/fraction conversion
  • Easy-to-read dial face
  • Simple to operate

More About this Item

These economical battery operated indicators offer absolute/incremental readings on a 2 1/4" digital face. Features include tolerance indicators, floating zero, and carbide tipped point.

Other features of the indicator include: direct inch/metric conversion, 1"/25mm travel, lugback and 3/8" stem mountings, resolution: .0005"/.01mm, tolerance indicators, absolute/incremental reading, floating zero, 6" x 6" x 2" granite base, positive lock screw, fine adjustment knob for zero setting, column height is 8", and microscrew fingertip control.

Specifications
  • Min range (in)0
  • Max range (in)1
  • Resolution0.0005 in
  • DescriptionAGD Indi-X Blue Electronic Indicator/Stand Combo; 0-1"
Reviews
Q&A