Fowler 54-100-000-1 Digital Caliper, SS with Ceramic Capacitive Sensor; 0-6 in.

Representative image only.

Fowler 54-100-000-1 Digital Caliper, SS with Ceramic Capacitive Sensor; 0-6 in.

Fowler | Mfr: 54-100-000-2| Item: 9715208

$503.90CAD / Each

for an additional
$75.00CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$503.90CAD / Each

Buy It Together

Current Item

Fowler 54-100-000-1 Digital Caliper, SS with Ceramic Capacitive Sensor; 0-6 in.
Fowler 54-100-000-1 Digital Caliper, SS with Ceramic Capacitive Sensor; 0-6 in.
9715208

$503.90CAD / Each
+ + =
Total Price 928.09 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Unique ceramic capacitive sensor
  • Measure inside, outside, depth, step
  • Direct inch/metric conversion
  • 0.0005"/0.01 mm resolution
  • 1 year warranty

More About this Item

Measure inside, outside, depth, step; direct inch/metric conversion; patented ceramic capacitive sensor.

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.0005 in
  • Accuracy±0.001 in
  • Accuracy (mm)±0.02
  • DescriptionDigital Caliper, SS with Ceramic Capacitive Sensor; 0-6 in.
  • Warranty1 year
Reviews
Q&A