Fowler 52-585-110 AGD Dial Indicator/Adjustable Base Combo; 0-100"

Representative image only.

Fowler 52-585-110 AGD Dial Indicator/Adjustable Base Combo; 0-100"

Fowler | Mfr: 525851100 BOM| Item: 9715308

Dial indicators provide high accuracy for all measurement applications

$426.91CAD / Each

for an additional
$281.05CAD / Each
for an additional
$157.28CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$426.91CAD / Each

Buy It Together

Current Item

Fowler 52-585-110 AGD Dial Indicator/Adjustable Base Combo; 0-100"
Fowler 52-585-110 AGD Dial Indicator/Adjustable Base Combo; 0-100"
9715308

$426.91CAD / Each
+ =
Total Price 584.19 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Conform to ISO Standard American Gauge Design (AGD) Group 2
  • 1 year warranty

More About this Item

AGD indicator with calibration certificate features a black dial and solid brass housing with a carbide contact tip. Dial conforms to AGD group 2, 2 ¼” diameter.
AGD indicator with adjustable base features an 85-lb. pull, fine adjustment base. Dial conforms to AGD group 2, 2 ¼” diameter.
What's included:Model 97153-06 includes a certificate of calibration. Model 97153-08 includes a magnetic base.

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)1
  • Resolution0.001 in
  • Accuracy±0.001 in
  • DescriptionAGD Dial Indicator/Adjustable Base Combo; 0-100"
  • Warranty1 year
Reviews
Q&A