Fowler 52-520-110-1 AGD Indicator with Calibration Certificate

Representative image only.

Fowler 52-520-110-1 AGD Indicator with Calibration Certificate

Fowler | Mfr: 52-520-110-1| Item: 9715306

Dial indicators provide high accuracy for all measurement applications

$253.05CAD / Each

for an additional
$281.05CAD / Each
for an additional
$157.28CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$253.05CAD / Each

Buy It Together

Current Item

Fowler 52-520-110-1 AGD Indicator with Calibration Certificate
Fowler 52-520-110-1 AGD Indicator with Calibration Certificate
9715306

$253.05CAD / Each
+ =
Total Price 410.33 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Conform to ISO Standard American Gauge Design (AGD) Group 2
  • 1 year warranty

More About this Item

AGD indicator with calibration certificate features a black dial and solid brass housing with a carbide contact tip. Dial conforms to AGD group 2, 2 ¼” diameter.
AGD indicator with adjustable base features an 85-lb. pull, fine adjustment base. Dial conforms to AGD group 2, 2 ¼” diameter.
What's included:Model 97153-06 includes a certificate of calibration. Model 97153-08 includes a magnetic base.

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)1
  • Resolution0.001 in
  • Accuracy±0.001 in
  • DescriptionAGD Indicator with Calibration Certificate
  • Warranty1 Year
Reviews
Q&A