Fowler 52-225-226 Digital Counter Depth Micrometer; 0 to 6"

Representative image only.

Fowler 52-225-226 Digital Counter Depth Micrometer; 0 to 6"

Fowler | Mfr: 522252260| Item: 9715110

Precision depth measurement to 22"

$630.24CAD / Each

for an additional
$281.05CAD / Each
for an additional
$157.28CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$630.24CAD / Each

Buy It Together

Current Item

Fowler 52-225-226 Digital Counter Depth Micrometer; 0 to 6"
Fowler 52-225-226 Digital Counter Depth Micrometer; 0 to 6"
9715110

$630.24CAD / Each
+ =
Total Price 787.52 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Use these gauges for measuring the depth of small holes and fabricated articles with grooved or elevated surfaces. Reliable, high accuracy depth measurements in micrometer or gauge style.

Satin chrome finish; easy to read digital counter; surface hardened, ground and micro lapped; locking clamp; ratchet thimble; furnished in shop-hardened case; 4" base

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)6
  • Resolution0.001 in
  • Accuracy±0.0005 in
  • DescriptionDigital Counter Depth Micrometer; 0 to 6"
  • Warranty1 Year
Reviews
Q&A