Fluke Calibration 1529-R Thermometer, 4 Thermistor/RTD Inputs

Representative image only.

Fluke Calibration 1529-R Thermometer, 4 Thermistor/RTD Inputs

Fluke Calibration | Mfr: 1529-R-156| Item: 9320210

Display four channels with eight user-selected fields

$11,455.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$11,455.61CAD / Each

Buy It Together

Current Item

Fluke Calibration 1529-R Thermometer, 4 Thermistor/RTD Inputs
Fluke Calibration 1529-R Thermometer, 4 Thermistor/RTD Inputs
9320210

$11,455.61CAD / Each
+ =
Total Price 12952.57 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Accuracy of ±0.002°F (±0.004°C) with RTD probe
  • Display four channels with eight user-selected data fields
  • Logs up to 8000 readings with time and date stamps on intervals from 0.1 sec-60 min
  • Reference-grade quiality and accuracy
  • 2 year warranty

More About this Item

Use this high-accuracy thermometer to read up to four different sensors simultaneously. Display up to eight user-selected data fields such as averages, standard deviations and spreads, probe type and serial number, T1-T2 functions, date, time and battery power levels. Save up to 10 screen configurations for easy recall. Line or battery powered, ideal for both benchtop and on-site readings. Push-button front panel brings up a simple menu that guides you through setup. Choose probe coefficients, sample intervals, communication settings, password protection, and more. RS-232 port allows data download to a computer or printer—order advanced software and printer below. What's included: battery, battery charger, basic software and cable

Available for sale in the United States and Canada only.

Hart Scientific is now Fluke Calibration.

ITS-90NIST Traceable CalibrationTwo year warrantyISO9001:2000 Certified Supplier
Specifications
  • Meter Measurement TypeMulti-Parameter
  • Number Of Probe Channels4
  • Min Temperature (° C)-270
  • Max Temperature (° C)1900
  • AccuracyThermistor: ±0.0025° to 0.025°C; RTD: ±0.004° to 0.024°C
  • Resolution0.0001°
  • Display Type1.3" Display
  • Power (VAC)110 to 240
  • Power (Hz)50/60 Hz
  • DescriptionThermometer, 4 Thermistor/RTD Inputs
  • Warranty2 year
Reviews
Q&A