Fluke Calibration 5618B-9-D Secondary PRT Probem 9" x 1/8" OD (S)

Representative image only.

Fluke Calibration 5618B-9-D Secondary PRT Probem 9" x 1/8" OD (S)

Fluke Calibration | Mfr: 5618B-9-D| Item: 9044922

$2,686.14CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,686.14CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

5618B Series – Small Diameter Industrial PRT/RTD probes:
For secondary level performance with full ITS-90 calibration, these PRTs are an excellent choice for critical temperature measurements. Featuring a 3.2 mm diameter (1/8 in) sheath, these industrial standards probes have reduced response time without compromising precision. This small diameter 5618A probe works well in many applications where immersion depth is limited.

Available for sale in the United States and Canada only.

Hart Scientific is now Fluke Calibration.

1 Year Warranty
Specifications
  • Probe TypePRT/RTD
  • Min Temperature (° F)-328
  • Max Temperature (° F)932
  • Min Temperature (° C)-200
  • Max Temperature (° C)500
  • Temperature Accuracy±0.018°F (±0.01°C)
  • Connector Type5-Pin DIN
  • DescriptionSecondary PRT Probem 9" x 1/8" OD (S)
  • Warranty1 year
Reviews
Q&A