Fluke 922 Airflow Meter / Digital Micromanometer

Representative image only.

Fluke 922 Airflow Meter / Digital Micromanometer

Fluke | Mfr: FLUKE-922| Item: 2604899

The better way to measure air flow

$1,564.74CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,564.74CAD / Each

Buy It Together

Current Item

Fluke 922 Airflow Meter / Digital Micromanometer
Fluke 922 Airflow Meter / Digital Micromanometer
2604899

$1,564.74CAD / Each
+ + +
Fluke PT12 12 Inch Pitot Tube for 922
2604905

Call For Price
+
Traceable Digital Manometer; ±5 psi
9876697

$478.12CAD / Each
=
Total Price 3044.40 ADD 5 ITEMS TO CART
Product Description

Includes

Two rubber hoses, four AA batteries, 1.5 V battery, user’s manual and soft carrying case.

Key Features

  • Powerful meter provides differential and static pressure, air velocity and flow readings
  • Rugged design built for field use
  • Easy to use without sacrificing performance
  • User-defined duct shape and size for maximum airflow accuracy
  • Convenient colored hoses help you diagnose pressure readings
  • Bright, backlit display for clear viewing in all environments
  • Min/Max/Average/Hold functions for easy data analysis
  • Auto power-off saves battery life

More About this Item

Today’s HVAC technicians need a simple solution for diagnosing differential pressure and airflow ventilation issues. The Fluke 922 makes airflow measurements easy by combining pressure, air flow, and velocity into a single, rugged meter. Compatible with most pitot tubes, the Fluke 922 allows technicians to conveniently enter duct shape and dimensions for maximum measurement accuracy.

Two year warranty
Specifications
  • Max Air Velocity (ft/min)16000
  • Min Air Velocity (ft/min)250
  • Air Velocity Resolution1 ft/min
  • Air Velocity Accuracy±2.5% of reading at 2000 ft/min (10.00 m/s)
  • Max Air Volume (CFM)99999
  • Min Air Volume (CFM)0
  • Volume Resolution1 CFM (1 m³/h)
  • Number Of Temperature Channels1
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±1% + 4°F (2°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Barometric Pressure Resolution1 Pa (0.001" H₂O, 0.1 mm H₂O, 0.01 mbar, 0.0001 psi)
  • Barometric Pressure Accuracy±1% + (1 Pa, 0.01" H₂O, 0.1 mm H₂O, 0.01 mbar, 0.0001 psi)
  • Data LoggingYes
  • Data Storage (samples)99
  • Battery4 AA (included)
  • Battery Life375 hours life w/o backlight (80 hours life w/ backlight)
  • DescriptionAirflow Meter / Digital Micromanometer
Reviews
Q&A