Fluke PT12 12 Inch Pitot Tube for 922

Representative image only.

Fluke PT12 12 Inch Pitot Tube for 922

Fluke | Mfr: PT12| Item: 2604905

The better way to measure air flow

Call For Price

Call For Price

Buy It Together

Current Item

Fluke PT12 12 Inch Pitot Tube for 922
Fluke PT12 12 Inch Pitot Tube for 922
2604905

Call For Price
+ +
Traceable Digital Manometer; ±5 psi
9876697

$478.12CAD / Each
=
Total Price 1214.82 ADD 3 ITEMS TO CART
Product Description

Includes

Two rubber hoses, four AA batteries, 1.5 V battery, user’s manual and soft carrying case.

Key Features

  • Powerful meter provides differential and static pressure, air velocity and flow readings
  • Rugged design built for field use
  • Easy to use without sacrificing performance
  • User-defined duct shape and size for maximum airflow accuracy
  • Convenient colored hoses help you diagnose pressure readings
  • Bright, backlit display for clear viewing in all environments
  • Min/Max/Average/Hold functions for easy data analysis
  • Auto power-off saves battery life

More About this Item

Today’s HVAC technicians need a simple solution for diagnosing differential pressure and airflow ventilation issues. The Fluke 922 makes airflow measurements easy by combining pressure, air flow, and velocity into a single, rugged meter. Compatible with most pitot tubes, the Fluke 922 allows technicians to conveniently enter duct shape and dimensions for maximum measurement accuracy.

Specifications
  • Description12 Inch Pitot Tube for 922
Reviews
Q&A