Fluke 87V IMSK, Industrial Multimeter Kit

Representative image only.

Fluke 87V IMSK, Industrial Multimeter Kit

Fluke | Mfr: FLUKE-87V/IMSK| Item: 2003438

Available for sale in the United States and Canada only

$950.32CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$950.32CAD / Each

Buy It Together

Current Item

Fluke 87V IMSK, Industrial Multimeter Kit
Fluke 87V IMSK, Industrial Multimeter Kit
2003438

$950.32CAD / Each
+ + =
Total Price 1475.93 ADD 3 ITEMS TO CART
Product Description

Includes

87V multimeter, TL75 test leads, AC72 alligator clips, holster, 9V battery, 80BK-A temperature probe, CD-ROM (user's manual and technical notes) and operator's guide.

Key Features

  • Accessory kit provides additional cost savings and troubleshooting flexibility
  • Limited Lifetime Warranty

More About this Item

This Fluke 87/VIMSK kit combines the powerful 87V multimeter with the i400 AC Current Clamp. These products together provide you the ability to troubleshoot most industrial problems, providing the functionality you need to effectively identify and prevent equipment problems. Additionally, the 87V/IMSK kit represents a significant savings over buying the items separately.

Fluke-87V/IMSK Industrial Multimeter Service Kit includes:

  • Fluke-87V multimeter with temperature frequency, capacitance 250 µs peak min-max
    — 6000 counts, 3-3/4 digits
    — Unique function for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment
  • Fluke-i400 AC 400A Current Clamp
    — Companion to your DMM to measure up to 400 A AC
    — 1mA/Amp output guarantees easy reading on you meter
    — Only current clamp available with a CAT IV 600 V / CAT III 1000 V safety rating
    — Specially designed to offer maximum utility in a very compact shape
    — 22 of the most useful accessories for making measurements in low energy, electronic applications
  • 80BK-A thermocouple bead probe
  • TL75 test leads
  • AC72 Alligator Clips

    Available for sale in the United States and Canada only

  • Conformite EuropeenneUL Listed.Canadian Standards AssociationLimited Lifetime Warranty
    Specifications
    • DC Max (Volts)87
    • Current (AC/DC)10 A
    • AC Max (Volts)87
    • Resistance Max (MΩ)60
    • Frequency Max (KHz)200
    • Count20000
    • Digits4.5
    • Conductance50
    • Description87V IMSK, Industrial Multimeter Kit
    • WarrantyLTD Life Time
    Reviews
    Q&A