Fluke 87V/E2 KIT Industrial Electrician Combo Kit

Representative image only.

Fluke 87V/E2 KIT Industrial Electrician Combo Kit

Fluke | Mfr: FLUKE-87-5/E2 KIT| Item: 2608712

More problem-solving power and safety in a rugged design

$1,172.82CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,172.82CAD / Each

Buy It Together

Current Item

Fluke 87V/E2 KIT Industrial Electrician Combo Kit
Fluke 87V/E2 KIT Industrial Electrician Combo Kit
2608712

$1,172.82CAD / Each
+ + =
Total Price 1689.61 ADD 3 ITEMS TO CART
Product Description

Includes

Standard accessories: TL75 test leads, AC72 alligator clips, temperature probe (87V only), CD-ROM (user's manual and technical notes), operator's guide, holster, and 9 V battery (installed). Kit also includes: 87V DVM; 80BK-A temperature probe; TPAK magne

Key Features

  • Diagnostic functions provide more troubleshooting power
  • Selectable filter accurately measures voltage and frequency on motor drives
  • Limited Lifetime Warranty

More About this Item

Available for sale in the United States and Canada only

The Fluke 87V/E2 Kit has improved measurement functions, troubleshooting features, resolution and accuracy to solve more problems on motor drives, in plant automation, power distribution, and electromechanical equipment. The 87V/E2 Kit provides more problem-solving power, safety, convenience and impact protection.

The 87V/E2 Kit is CAT III 1000 V and CAT IV 600 V rated and can withstand 8000 volt spikes caused by load switching on industrial circuits. Meter is auto and manual ranging for maximum flexibility during testing. Measurements display numerically and graphically with analog bar graph on the two-level, backlit LCD. Min/Max and average readings are recorded to capture variations. Meter features True-RMS measurements with the unique function for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment. Unit also features a built-in temperature probe for temperature measurement capability.

UL Listed.Canadian Standards AssociationLimited Lifetime Warranty
Specifications
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.05%+1
  • DC Max (amps)10
  • DC Current Accuracy±0.2% + 2
  • Current (AC/DC)10 A
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±0.7%+2 True RMS
  • AC Max (amps)10
  • AC Current Accuracy±1.0%+2 True RMS
  • Resistance Min (Ω)600
  • Resistance Max (MΩ)50
  • Capacitance Accuracy±1.0% + 2
  • Frequency Max (KHz)199.99
  • Frequency Accuracy±0.005%+1
  • Resistivity Accuracy±0.2%+1
  • Temperature Accuracy1.0%
  • Count20000
  • Digits4.5
  • Conductance50
  • Safety RatingCAT III 1000V, CAT III 600V
  • DescriptionIndustrial Electrician Combo Kit
  • WarrantyLTD Life Time
Reviews
Q&A