Fluke 302+ CAT III Digital Clamp Meter

Representative image only.

Fluke 302+ CAT III Digital Clamp Meter

Fluke | Mfr: FLUKE-302+/EM ESP| Item: 1778515

Compact yet rugged clamp meter with CAT IV 300 V/CAT III 600 V safety rating

$198.89CAD / Each

$198.89CAD / Each

Buy It Together

Current Item

Fluke 302+ CAT III Digital Clamp Meter
Fluke 302+ CAT III Digital Clamp Meter
1778515

$198.89CAD / Each
+
Fluke TL75 Hard Point™ Right-Angle Test Lead Set
2600275

$58.92CAD / Set of 2
=
Total Price 257.81 ADD 2 ITEMS TO CART
Product Description

Includes

TL75 Hard Point™ test lead set and batteries.

Key Features

  • Small, easy-to-use clamp meter—perfect for every day use
  • 30-mm jaw for taking large conductor measurements
  • Measures AC current up to 400 A
  • Convenient "HOLD" function freezes reading
  • Backlit display for easy viewing of measurments
  • 2 year warranty

More About this Item

The simple-to-use Fluke 302+ digital clamp meter comes with CAT IV 300 V/CAT III 600 V safety rating. The compact meter easily fits in a work bag yet is tough enough to withstand daily use. Use the meter to troubleshoot electrical issues in a wide range of systems with AC current, AC/DC voltage, resistance, and continuity functions. The 30-mm jaw size handles taking measurements on large conductors.

Conformite EuropeenneTwo year warranty
Specifications
  • DC Max (Volts)600
  • DC Voltage Accuracy1% ±5 digits
  • AC Max (Volts)600
  • Ac Voltage Accuracy1.5% ±5 digits (45 to 400 Hz)
  • AC Max (amps)400
  • AC Current Accuracy1.8% ±5 digits (45 to 65 Hz)
    2.5% ±5 digits (65 to 400 Hz)
  • Resistance Max (Ω)4000
  • Resistivity Accuracy1% ±5 digits
  • ContinuityBeeper at ≤70
  • True RmsNo
  • Max Clamp Size30
  • Safety RatingCAT IV 300 V, CAT III 600 V
  • Power2 AAA (included)
  • Width (in)3
  • Length (in)8.1875
  • Height (in)1.125
  • Width (cm)7.5
  • Length (cm)20.7
  • Height (cm)3.4
  • Description302+ CAT III Digital Clamp Meter
  • Warranty2 years
Reviews
Q&A