Fluke AC175 Threaded Alligator Clip Set

Representative image only.

Fluke AC175 Threaded Alligator Clip Set

Fluke | Mfr: AC175| Item: 2004497

High performance at an economical price

$78.07CAD / Each

$78.07CAD / Each
Product Description

Key Features

  • Slide-on insulated alligator clips compatible with TL71, TL75, TL175, and TP175
  • Jaw opening of 0.313” (8 mm)
  • CAT III 1000 V, CATIV 600 V, 10 A rated
  • 1 year warranty

More About this Item

Available for sale in the United States and Canada only

1 Year Warranty
Specifications
  • Safety RatingCAT III 1000 V, CATIV 600 V, 10 A rated
  • DescriptionThreaded Alligator Clip Set
  • Warranty1 year
Reviews
Q&A