Fluke TL75 Hard Point™ Right-Angle Test Lead Set

Representative image only.

Fluke TL75 Hard Point™ Right-Angle Test Lead Set

Fluke | Mfr: TL75| Item: 2600275

High performance at an economical price

$58.92CAD / Set of 2

$58.92CAD / Set of 2

Buy It Together

Current Item

Fluke TL75 Hard Point™ Right-Angle Test Lead Set
Fluke TL75 Hard Point™ Right-Angle Test Lead Set
2600275

$58.92CAD / Set of 2
+ =
Total Price 430.20 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Single unit test probe and lead set
  • Measures 1.22 m (48") long
  • CAT II 1000 V, 10 A rated without cap; CAT IV 600 V, CAT III 1000 V with protective cap
  • 1 year warranty

More About this Item

Various test leads are available to suit your application.

Safety-shrouded right-angle inputs. 48" (1.2 m). One red, one black. CAT II 1000 V, 10 A rated, When the protective caps are placed on the leads, the rating jump up to CAT IV 600 V, CAT III 1000 V.

Available for sale in the United States and Canada only.

1 Year WarrantyCanadian Standards Association
Specifications
  • DC Max (Volts)1000
  • AC Max (Volts)1000
  • Safety RatingCAT II 1000 V, 10 A rated without cap; CAT IV 600 V, CAT III 1000 V with protective cap
  • DescriptionHard Point™ Right-Angle Test Lead Set
  • Warranty1 year
Reviews
Q&A