Flir FLIR E5 Pro Infrared Camera with Ignite™ Cloud Connection, 160 x 120 IR Resolution

Representative image only.

Flir FLIR E5 Pro Infrared Camera with Ignite™ Cloud Connection, 160 x 120 IR Resolution

Flir | Mfr: 13301-0101| Item: 3975932

A perfect tool for locating and diagnosing electrical, mechanical, and building problems

$1,987.60CAD / Each

$1,987.60CAD / Each

Buy It Together

Current Item

Flir FLIR E5 Pro Infrared Camera with Ignite™ Cloud Connection, 160 x 120 IR Resolution
Flir FLIR E5 Pro Infrared Camera with Ignite™ Cloud Connection, 160 x 120 IR Resolution
3975932

$1,987.60CAD / Each
+ =
Total Price 2056.85 ADD 2 ITEMS TO CART
Product Description

Includes

FLIR Thermal Studio starter, hard carrying case, power supply, and battery.

Key Features

  • MSX®-enhanced thermal images provide amazing detail to help you identify problem areas
  • A 640 x 480 resolution color touchscreen
  • Save time on manual temperature adjustment with one-touch level/span feature
  • Built-in NFPA 70B compliant ?T measurement tools
  • Bright 9 cm (3.5”) LCD for easy viewing
  • IP54 rated for protection against dust and water
  • Designed to withstand a 2-m (6.5-ft) drop
  • Upload files to FLIR Ignite cloud over Wi-Fi
  • Battery lasts up to 4 hours
  • 160 x 120 (19,200 pixel) resolution thermal imager
  • Object temperature range of –20 to 400 °C (–4 to 752 °F)
  • 2 year warranty

More About this Item

Quickly pinpoint hot spots and easily identify problems with the E5 Pro and E8 Pro thermal imaging cameras. Use these rugged, handheld IR cameras for monitoring and preventive maintenance in building surveys, HVAC, automotive, and general electrical and mechanical inspections. Select from the following modes to view your images: thermal MSX (Multi Spectral Dynamic Imaging), thermal only, picture-in-picture, or digital camera. In the MSX mode, the edges of the objects are enhanced with visual image details, providing more crisp images. Use the picture-in-picture mode to view an infrared image on top of the visual image.

The thermal imagers have features to simplify measurements and help save time. The one-touch level/span feature allows you to choose a small area of focus in a thermal image, then with a single touch of the screen, the camera will auto-adjust the level, saving you time on manual adjustment. Calculate ?T on the camera without any additional steps using the built-in NFPA 70B compliant Delta T measurement tools.

The 9 cm (3.5”), 640 x 480 resolution color touchscreen LCD is easy to use and helps improve inspection efficiency. Add detailed notes, edit and organize photos, and upload files directly from the camera to the FLIR Ignite cloud over Wi-Fi for convenient access from any device. Share images and create quick reports in FLIR Ignite or use FLIR Thermal Studio software to create professional thermal images and reports from a PC.

Conformite EuropeenneUL Listed.Canadian Standards AssociationTwo year warranty
Specifications
  • Pixels / Thermal Resolution160 x 120 (19,200 pixels)
  • Detector Speed (Hz)9
  • Field Of View (FOV)33° x 25°
  • Min Temperature (° F)-4
  • Max Temperature (° F)752
  • Min Temperature (° C)-20
  • Max Temperature (° C)400
  • Accuracy±2 °C (±3.6 °F) or ±2% of reading, for ambient temperature 10 to 35 °C (50 to 95 °F) and object temperature above 0 °C (32 °F)
  • Thermal Sensitivity (N.E.T.D) (° F)<0.11 °F / <60 mK at 86 °F
  • Thermal Sensitivity (N.E.T.D) (° C)<0.06 °C / <60 mK at 30 °C
  • Min Focus Distance (m)0.36
  • Min Focus Distance (in)14
  • Palette SelectionIron, white hot, black hot, rainbow, arctic, lava, rainbow HC
  • Image ModesThermal MSX (Multi Spectral Dynamic Imaging), thermal only, picture-in-picture, or digital camera
  • Fusion (Picture in Picture)Yes
  • Enhanced Spectral ImagingYes
  • Camera IncludedYes
  • Visible Light Camera Resolution (Pixels)640 x 480
  • Text AnnotationYes
  • Data OutputUSB and Wi-Fi (FLIR Ignite cloud)
  • Memory Storage TypeInternal memory and onboard FLIR Ignite™ cloud connectivity (with Wi-Fi)
  • Software IncludedFLIR Thermal Studio Starter
  • Display Type640 × 480 color touchscreen LCD
  • Battery life4 hours
  • BatteryRechargeable Li-ion battery (included)
  • Height (in)5 1/2
  • Width (in)3 3/4
  • Length (in)9 5/8
  • DescriptionE5 Pro Infrared Camera with Ignite™ Cloud Connection, 160 x 120 IR Resolution
  • Warranty2 years
Reviews
Q&A