Flir T911630ACC Power Supply 100-240VAC/12VDC, 15W/3A for use with Exx and Ex Pro Series Thermal Imagers

Representative image only.

Flir T911630ACC Power Supply 100-240VAC/12VDC, 15W/3A for use with Exx and Ex Pro Series Thermal Imagers

Flir | Mfr: T911630ACC| Item: 3975761

Enhance your thermal imager’s capabilities

$69.25CAD / Each

$69.25CAD / Each
Product Description

More About this Item

A wide offering of Flir accessories to enhance your temperature measurement experience, and meet your application needs.

Available for sale in the United States and Canada only

Specifications
  • Height (in)2 1/2
  • Width (in)2 1/2
  • Length (in)2 1/2
  • Depth (in)2.8
  • DescriptionPower Supply 100-240VAC 12VDC 15W/3A for use with Exx Imagers
Reviews
Q&A