Flir® CM276 Thermal Imaging Clamp Meter with IGM™, MSX®, and Bluetooth® Connectivity

Representative image only.

Flir® CM276 Thermal Imaging Clamp Meter with IGM™, MSX®, and Bluetooth® Connectivity

Flir | Mfr: CM276| Item: 3975920

Clamp meter and thermal imaging camera in one meter!

$1,545.59CAD / Each

$1,545.59CAD / Each

Buy It Together

Current Item

Flir® CM276 Thermal Imaging Clamp Meter with IGM™, MSX®, and Bluetooth® Connectivity
Flir® CM276 Thermal Imaging Clamp Meter with IGM™, MSX®, and Bluetooth® Connectivity
3975920

$1,545.59CAD / Each
+
Flir® MC4 PV Plugs for FLIR® CM276 Clamp Meter
3975922

$114.92CAD / Each
=
Total Price 1660.51 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Infrared Guided Measurement (IGM™) helps identify dangerous problems from a safe distance
  • Multi Spectral Dynamic Imaging (MSX®) adds clarity to thermal images
  • Easily identify objects with built-in laser pointer
  • Stores up to 30,000 radiometric images
  • Built-in LED worklights keep your workspaces bright
  • 2-m (6.5 ft) drop test rating for durability
  • Compatible with the METERLiNK® App
  • 10 year warranty

More About this Item

This true RMS clamp meter with a built-in thermal imaging camera provides an efficient and safe way to inspect and troubleshoot electrical systems, solar panels, pumps, and motors. Easily identify hot spots you can't see with a standard clamp meter on the 2.4" TFT display (160 x 120 thermal resolution).

The Infrared Guided Measurement (IGM) helps identify hot spots and overloaded circuits from a safe distance. The built-in laser pointer helps to pinpoint the problem spot. The Multi Spectral Dynamic Imaging (MSX) enhancement feature adds clarity and key details to the image, resulting in an undiluted thermal picture with visible light features to easily diagnose the problem area.

Store up to 10 sets of 30K scalar measurements (30,000 radiometric images) on the meter. Use the built-in LED flashlight to illuminate dark areas, eliminating the need for a separate flashlight. Download the METERLiNK® App to capture readings, create reports, and easily share information with your team. Monitor up to seven meters simultaneously using the app.

Thermal imaging

Color palettes: Iron, rainbow, arctic, white hot, and black hot

Field of view [V x H]: 44° x 57°

IR resolution: 160 x 120 (19,200 pixels)

IR imaging spectral response: 8 to 14 µm

IR temperature measurement range: -10 to 300°C (14 to 572°F)

UL Listed.10 Year Warranty
Specifications
  • DC Max (Volts)1000
  • DC Voltage Accuracy±1.0%
  • DC Max (amps)600
  • DC Current Accuracy±2.0%
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±1.0%
  • AC Max (amps)600
  • AC Current Accuracy±2.0%
  • Resistance Max (KΩ)60
  • Capacitance Max (mF)1
  • Capacitance Accuracy±1.0%
  • Resistivity Accuracy±1.0%
  • Continuity≤30 Ω beeper on, ≥150 Ω beeper off
  • Diode TesterRange 1.5 V / Basic accuracy ±1.5%
  • True RmsYes
  • Display2.4" TFT screen
  • Max Clamp Size1.37
  • Memory10 sets of 30K scalar measurements, 100 images
  • InterfaceBluetooth® connection
  • PowerRechargeable battery
  • Width (in)4
  • Length (in)10.75
  • Height (in)2
  • Width (cm)10
  • Length (cm)27
  • Height (cm)51.5
  • DescriptionThermal Imaging Clamp Meter with IGM™, MSX®, and Bluetooth® Connectivity
  • Warranty10 years
Reviews
Q&A