Flir® MC4 PV Plugs for FLIR® CM276 Clamp Meter

Representative image only.

Flir® MC4 PV Plugs for FLIR® CM276 Clamp Meter

Flir | Mfr: TA86| Item: 3975922

Enhance your CM276 thermal imaging clamp meter

$114.92CAD / Each

$114.92CAD / Each
Product Description

Key Features

  • Rated up to 1500 VAC and 1500 VDC
  • 10 year warranty

More About this Item

Use these test leads with CM276 thermal imaging clamp meter to measure the power output of solar panels (photovoltaic cells or PV).

The lead is a MC4 (male) to 4 mm (0.15") sheathed banana plug on 152 cm (60") test leads.

10 Year Warranty
Specifications
  • DC Max (Volts)1500
  • AC Max (Volts)1500
  • Safety RatingCAT III 1500V, Pollution degree 2
  • DescriptionPV Plugs for FLIR® CM276 Clamp Meter
  • Warranty10 years
Reviews
Q&A