FLIR® TA85 PV Test Leads for FLIR® CM276 Clamp Meter

Representative image only.

FLIR® TA85 PV Test Leads for FLIR® CM276 Clamp Meter

Flir | Mfr: TA85| Item: 3975921

Enhance your CM276 thermal imaging clamp meter

$129.66CAD / Each

$129.66CAD / Each
Product Description

Key Features

  • Rated up to 1500 VAC and 1500 VDC
  • 10 year warranty

More About this Item

Use these test leads with CM276 thermal imaging clamp meter to measure the power output of solar panels (photovoltaic cells or PV).

The leads are two test tips (male) to 4 mm (0.15") sheathed banana plug on 127 cm (48") test leads.

10 Year Warranty
Specifications
  • DC Max (Volts)1500
  • AC Max (Volts)1500
  • Safety RatingCAT II 1500V, CAT III 1500V, CAT IV 100V, Pollution degree 2
  • DescriptionPV Test Leads for FLIR® CM276 Clamp Meter
  • Warranty10 years
Reviews
Q&A