Extech EA30 Easyview Wide-Range Light Meter

Representative image only.

Extech EA30 Easyview Wide-Range Light Meter

Extech | Mfr: EA30| Item: 0158865

Measures up to 400,000 Lux

$352.14CAD / Each

for an additional
$440.91CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$352.14CAD / Each

Buy It Together

Current Item

Extech EA30 Easyview Wide-Range Light Meter
Extech EA30 Easyview Wide-Range Light Meter
0158865

$352.14CAD / Each
+ =
Total Price 793.05 ADD 2 ITEMS TO CART
Product Description

Includes

built-in stand, remote sensor with protective cover and 5-ft (1.5-m) coiled cord, protective holster, and 6 AAA batteries

Key Features

  • 1 year warranty

More About this Item

This meter measures light intensity up to 400,000 lux in five ranges and 40,000 footcandles in four ranges. Unit is color and cosine corrected. Large LCD simultaneously displays readings numerically and in a bar graph format. Meter utilizes a precision silicon photodiode sensor to obtain readings.

1 Year Warranty
Specifications
  • Min Measurement (Fc)4
  • Max Measurement (Fc)40000
  • Min Measurement (Lux)40
  • Max Measurement (Lux)400000
  • Resolution0.01 Fc, 0.01 Lux
  • Accuracy±3% of reading ± 5 digits
  • FunctionData hold, min/max, peak mode, relative zero function, over-range indicator, auto power-off, low battery indicator
  • Display Type3.75-digit LCD, 1.75" H
  • OutputNone
  • Width (in)3
  • Depth (in)1 1/2
  • Height (in)6
  • Depth (cm)3.8
  • Width (cm)7.6
  • Height (cm)15.2
  • PowerAAA Battery (6)
  • CertificationsNone
  • DescriptionEasyview Wide-Range Light Meter
  • Warranty1 year
Reviews
Q&A