Extech 480400 Phase Sequence Tester 2.7,

Representative image only.

Extech 480400 Phase Sequence Tester 2.7,

Extech | Mfr: 480400| Item: 2682352

Test up to 690 VAC with graphical display of phase orientation

$182.70CAD / Each

$182.70CAD / Each

Buy It Together

Current Item

Extech 480400 Phase Sequence Tester 2.7,
Extech 480400 Phase Sequence Tester 2.7,
2682352

$182.70CAD / Each
+
Fluke 114 Electrical True RMS Multimeter
2000559

$335.92CAD / Each
+
AEMC 6611 Phase and Motor Rotation Meter
2003581

$160.60CAD / Each
=
Total Price 679.22 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 40 to 690VAC rated test range for testing phase orientation of three phase power sources over
  • 15 to 400Hz frequency range
  • Graphical multiline LCD indicates phase orientation (clockwise or counter-clockwise) and whether each
  • of the three phases is live
  • Durable housing is double molded
  • Easy to open alligator clips with wide jaws
  • Tests phase orientation of three phase power sources
  • No battery required
  • Dimensions: 5.1 x 2.7 x 1.25" (130 x 69 x 32mm); Weight: 4.5oz (130g)
  • Complete with cable, three large color coded alligator clips, and pouch case
  • 1 year warranty
1 Year Warranty
Specifications
  • DC Max (Volts)690
  • AC Max (Volts)690
  • Frequency Min (Hz)15
  • Frequency Max (Hz)400
  • Width (in)2.7
  • Height (in)5.1
  • Depth (in)1.3
  • DescriptionPhase Sequence Tester 2.7,
  • Warranty1 Year
Reviews
Q&A