Fluke 114 Electrical True RMS Multimeter

Representative image only.

Fluke 114 Electrical True RMS Multimeter

Fluke | Mfr: FLUKE-114| Item: 2000559

Compact true-rms meter for electrical troubleshooting

$335.92CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$335.92CAD / Each

Buy It Together

Current Item

Fluke 114 Electrical True RMS Multimeter
Fluke 114 Electrical True RMS Multimeter
2000559

$335.92CAD / Each
+
Extech 480400 Phase Sequence Tester 2.7,
2682352

$182.70CAD / Each
+ +
Fluke TPAK ToolPak Magnetic Meter Hanging Kit
2000856

$89.86CAD / Each
=
Total Price 804.07 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • AutoVolt: automatic ac/dc voltage selection
  • Large white LED backlight to work in poorly lit areas
  • Resistance and continuity
  • Min/Max/Average to record signal fluctuations
  • CAT III 600 V safety rated
  • 3 year warranty

More About this Item

The Fluke 114 is the troubleshooting tool for ''go/no-go'' testing. It includes a feature to prevent false readings caused by ghost voltage. General specifications include: accuracy specified for 1 year after calibration, at operating temperatures of 18°C, with relative humidity at 0% to 90%.

Available for sale in the United States and Canada only.

3 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • DC Min (Volts)0.1
  • DC Max (Volts)600
  • DC Voltage Accuracy0.5% + 2
  • Current (AC/DC)10 A / 600 µA
  • AC Max (Volts)600
  • Ac Voltage Accuracy2.0% + 3 (500 Hz to 1 kHz)
  • AC Max (amps)10
  • Resistance Max (MΩ)40
  • Frequency Min (Hz)5
  • Frequency Max (KHz)50
  • ContinuityBeeper on < 20 Ω, off> 250 Ω; detects opens or shorts of 500 µs or longer
  • Max Temperature (° C)400
  • Count6000
  • Digits3.5
  • DisplayDigital: 6,000 counts, updates 4/sec
  • Safety RatingCAT III 600V
  • Power9 V Alkaline Battery
  • Width (in)3.31
  • Height (in)6.57
  • Depth (in)1.82
  • DescriptionElectrical True RMS Multimeter
  • Warranty3 Years
Reviews
Q&A