AEMC 6611 Phase and Motor Rotation Meter

Representative image only.

AEMC 6611 Phase and Motor Rotation Meter

AEMC | Mfr: 2121.90| Item: 2003581

Determine correct wiring for proper rotation on motors, pumps, and more

$160.60CAD / Each

for an additional
$531.16CAD / Each
for an additional
$405.92CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$160.60CAD / Each

Buy It Together

Current Item

AEMC 6611 Phase and Motor Rotation Meter
AEMC 6611 Phase and Motor Rotation Meter
2003581

$160.60CAD / Each
+
AEMC 6610 Phase Rotation Meter, 75 to 1000 VAC
2004349

$307.94CAD / Each
+
Extech 480400 Phase Sequence Tester 2.7,
2682352

$182.70CAD / Each
+
InnoCal NIST-Traceable Calibration, Hipot Tester
1710128

$405.92CAD / Each
=
Total Price 1057.16 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

3 test leads, 3 alligator clips, carrying case, and user manual.

Key Features

  • Verify proper phase wiring
  • Detect open or de-energized phases
  • 1 year warranty

More About this Item

These testers are ideal for identifying the phase order on an electrical installation and the rotational direction of industrial equipment such as motors, pumps and valves connected to the installation. The color-coding of the terminals and cables on these testers makes set up and use simple. Model 6608 can be used to quickly determine the phase order and detect any phase loss.
Model 6609 includes additional functions specially designed for industrial equipment (motors, pumps, etc) that include indication of the rotating field direction without connecting any test leads, and determination of the connection and direction of each phase.

1 Year WarrantyConformite Europeenne
Specifications
  • AC Min (Volts)120
  • AC Max (Volts)400
  • Frequency Min (Hz)2
  • Frequency Max (Hz)400
  • Safety RatingIEC 61010-1; 600V CAT III; IP40
  • Power9V Battery
  • Width (in)5.1
  • Height (in)2.7
  • Depth (in)1.3
  • DescriptionPhase and Motor Rotation Meter
  • Warranty1 Year
Reviews
Q&A