Environmental Express 1500 All-in-One pH Electrode

Representative image only.

Environmental Express 1500 All-in-One pH Electrode

Environmental Express | Item: 3541942

pH and conductivity probes for use with 1500 series meters

$278.47CAD / Each

$278.47CAD / Each

Buy It Together

Current Item

Environmental Express 1500 All-in-One pH Electrode
Environmental Express 1500 All-in-One pH Electrode
3541942

$278.47CAD / Each
+
Environmental Express 1500 pH Benchtop Meter Kit
3541940

$1,060.84CAD / Each
+
Environmental Express 1500 EC Benchtop Meter Kit
3541945

$1,340.78CAD / Each
=
Total Price 2680.09 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • pH probe measurement range from 0 to 14
  • Conductivity probe measurement range from 0.1 mS/m to 10 S/m
  • 6 month warranty

More About this Item

In addition, pH and conductivity probes both offer temperature measurement.

6 Month Warranty
Specifications
  • Accessory TypepH electrode
  • Range0 to 14 pH
  • MaterialGlass, silicone rubber, ceramic, polysulfone, polyolefin, polyamide
  • Length (in)5.9
  • Width (in)0.63
  • Length (cm)15
  • Width (cm)1.6
  • DescriptionAll-in-One pH Electrode
  • Warranty6 month
Reviews
Q&A