EMD Millipore 1.09227.0002 100 Eco Air Sampler, 100 L/min

Representative image only.

EMD Millipore 1.09227.0002 100 Eco Air Sampler, 100 L/min

EMD Millipore | Mfr: 1.09227.0001| Item: 3915280

Results you can trust in monitoring microbial air quality

$17,319.70CAD / Each

$17,319.70CAD / Each

Buy It Together

Current Item

EMD Millipore 1.09227.0002 100 Eco Air Sampler, 100 L/min
EMD Millipore 1.09227.0002 100 Eco Air Sampler, 100 L/min
3915280

$17,319.70CAD / Each
+ + =
Total Price 36184.98 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Programmable sampling delay up to 59 minutes eliminating remote control devices
  • Use standard 100mm Petri dishes
  • 1 year warranty

More About this Item

The MAS 100 was developed on the Andersen Air Sampler Principle with collection apertures that correspond to Andersen Level 5 for excellent recovery of viable particles as small as 1µm. All models include a built-in calibration reminder that can be set between 1 and 12 months, and calibration is made easy with the new digital anemometer 39182-82 (sold separately). Internal software is easily accessed and controlled using single touch “yes or no?responses and pre-programmed volumes assure reproducible results.

Air flow is 100 liters/minute. The unit and lid cover are both made of anodized aluminum and the lids are autoclavable. Power is supplied via NiMH rechargeable batteries. The display is alpha-numeric LCD, 16 digits with real time and date.

MAS 100EcoTM Air Sampler

Microbiological air sampler for the food & beverage industry
Lightwight units offer an easy, low cost method for air monitoring
Handle doubles as a stand to allow different angles for testing
This model is specifically designed for the food and beverage industry. There are 6 preset volumes: 10, 20, 50, 100, 200 & 500 liters. Users can also reset any of the presets to any volume between 0-1000 liters. Run time for rechargeable NiMH batteries is 3 hours and maximum time for complete recharge is 9 hours.

MAS 100 Air Sampler

Samples up to 45,000 liters of air or 7.5 hours before battery needs to be recharged
This model offers a built-in anemometer compensates for different sampling heads, changes in temperature/pressure, and variably filled petri dishes. Collection volumes of 50, 100, 250, 500, and 1000 liters are preset for selection and can be deactivated for reactivated as needed. A specific volume between 0 and 2000 liters can also be selected.

1 Year Warranty
Specifications
  • Description100 Eco Air Sampler, 100 L/min
  • Warranty1 year
Reviews
Q&A