Dwyer DHII-007 Digihelic Differential Pressure Controller, 10" WC

Representative image only.

Dwyer DHII-007 Digihelic Differential Pressure Controller, 10" WC

Dwyer | Mfr: DHII-007| Item: 6843713

$1,709.13CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,709.13CAD / Each

Buy It Together

Current Item

Dwyer DHII-007 Digihelic Differential Pressure Controller, 10" WC
Dwyer DHII-007 Digihelic Differential Pressure Controller, 10" WC
6843713

$1,709.13CAD / Each
+ =
Total Price 1973.97 ADD 2 ITEMS TO CART
Product Description

Key Features

  • APPLICATIONS
  • Building automation systems
  • Pharmaceutical / clean room
  • Semiconductor
  • Fume hoods
  • Dust collection
  • 1 year warranty
  • More About this Item

    The Digihelic II is an innovative product that offers three instruments in one NEMA 4X Enclosure. The unit combines a digital display, relay outputs, and a current output all in one unit. The series DHII offers a digital upgrade to the industry standard Photohelic differential pressure switch/gage. This product saves space, reduces inventory, and saves installation money with its combination of features. In addition to the 3-in-1 technology the Digihelic II also allows selection of engineering units, has a universal power supply, and a selectable display reading pressure, velocity or flow measurements. Storage of maximum and minimum pressure values is also standard, as well as Modbus serial port communication. Optional software is available for the changing of any programmable setting via a remote computer.

    1 Year Warranty
    Specifications
    • Accuracy±0.5% full-scale
    • Min Pressure (in WC)0
    • Max Pressure (in WC)10
    • Display4-digit backlit LCD, 5/8" H, LED set point and alarm status indicators
    • Battery Type100 to 240 VAC, 132 to 240 VDC, 24 VDC
    • Output4 to 20 mA
    • Media CompatibilityAir and compatible gases
    • DescriptionDigihelic Differential Pressure Controller, 10" WC
    • Warranty1 year
    Reviews
    Q&A