Cole-Parmer VAS-200 Vacuum Aspiration System, Quick-Release Couplings Cap, 4 L (135 oz)

Representative image only.

Cole-Parmer VAS-200 Vacuum Aspiration System, Quick-Release Couplings Cap, 4 L (135 oz)

Cole-Parmer | Item: 1305050

Self-contained, portable vacuum aspirator for safe and convenient liquid waste disposal

$1,613.36CAD / Each

$1,613.36CAD / Each

Buy It Together

Current Item

Cole-Parmer VAS-200 Vacuum Aspiration System, Quick-Release Couplings Cap, 4 L (135 oz)
Cole-Parmer VAS-200 Vacuum Aspiration System, Quick-Release Couplings Cap, 4 L (135 oz)
1305050

$1,613.36CAD / Each
+ + +
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

$274.79CAD / Each
+ + + =
Total Price 3735.57 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Base vacuum unit, vacuum 4-L bottle, aspiration handle, hand operator bracket, quick release couplings cap, tubing for connection base to cap and cap to hand operator, level detection sensor cable, single-channel adapters (for 200-µL and 1-mL tips), single-channel needles (4 sizes), eight-channel adapter (for 200-µL tips), an eight-channel needle adapter (with 1-mL tips), and power adapters for EU, UK, and North America.

Key Features

  • Adjustable vacuum level, 1 mL/sec to 15 mL/sec flow rate
  • Quickly switch between manual aspiration and continuous aspiration reducing hand fatigue
  • Collection bottle outlet with hydrophobic filter prevents contamination
  • Level detection system prevents bottle overfill (on 4-L model only)
  • Brushless motor offers low noise and long life
  • Compact design saves space
  • Level detection system prevents bottle overflow
  • Quick release couplings on cap for fast and easy disassembly, cleaning, and reassembly
  • 4-L capacity bottle
  • 2-year warranty

More About this Item

Easy-to-use, self-contained vacuum aspiration system provides convenient handling of liquid waste disposal and is a great replacement for the common vacuum pump. This compact unit can be used for all kinds of liquid waste recovery, especially biological, chemical, and radioactive liquids. Ideal for use in cell culture, RNA/DNA extraction, microplate waste removal, separation of liquids and solids, or liquid recovery, these vacuum aspirators help you avoid lab air contamination and offer personnel safety protection. These vacuum aspiration systems do not need to be connected to a vacuum source and can be easily repositioned around the lab.
Suction power can be adjusted up to 15 L/min aspiration of air to achieve a 1 mL/sec to 17 mL/sec flow rate, and indicator lights identify when the desired vacuum is reached. Easily switch between manual aspiration and continuous aspiration to minimize hand fatigue. The collection bottle outlet with replaceable hydrophobic filter prevents aerosol and liquid contamination. A sturdy stand keeps the bottle securely in place and includes a bracket for the aspiration handle. The brushless motor offers low noise operation (55 dB) and long life.
Choose from the 4-L model with a level detection system to prevent bottle overfill and quick disconnect cap for fast and easy disassembly, cleaning, and reassembly, or the 2-L model with barbed fitting cap.
Several adapters are provided to fit a multitude of laboratory supplies and include single-channel adapters (for 200-µL and 1-mL tips), single-channel needles (4 sizes), eight-channel adapter (for 200-µL tips), and an eight-channel needle adapter (with 1-mL tips). Easy to disassemble and clean, all parts that are in contact with liquids can be autoclaved. These vacuum aspiration systems are CE marked and CSA approved, and include power adapters for EU, UK, and North America.

Two year warrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Max Flow Rate (LPM)1
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)0.5
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Width (in)7.08661
  • Length (in)9.44882
  • Height (in)17.7165
  • Width (cm)18
  • Length (cm)24
  • Height (cm)45
  • DescriptionVacuum Aspiration System, Quick-Release Couplings Cap, 4 L (135 oz)
  • Warranty2 Years
Reviews
Q&A