Cole-Parmer MiniVac Waste Aspiration System, 1 L

Representative image only.

Cole-Parmer MiniVac Waste Aspiration System, 1 L

Cole-Parmer | Item: 0439619

Safer than glass waste vessels

$274.79CAD / Each

$274.79CAD / Each

Buy It Together

Current Item

Cole-Parmer MiniVac Waste Aspiration System, 1 L
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

$274.79CAD / Each
+ + + =
Total Price 1327.31 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Collection flask (1 L), reservoir basin, 43 mm threaded cap with barbed fittings, transfer cap, and silicone tubing (5 mm ID x 9.5 mm OD x 1800 mm length).

Reservoir basin and safety stand, tubing, barbed fitting cap, and polystyrene bottle with barbed cap.

Key Features

  • Use as stand-alone waste collection system or as an overflow vessel
  • Don't worry about glass bottle breakage—system is composed entirely of plastic
  • Collect fluid in the basin in case of overflow, crack, or leak
  • Clean up all components quickly and easily with 70% IPA
  • Connect to your existing house vacuum line

More About this Item

These compact waste aspiration systems replace the need for glass waste containers. Durable components are easily cleaned with 70% isopropyl alcohol. Station may be used as a secondary overflow to an existing system, or as compact stand-alone unit—simply connect in line with the primary container, or to a house or pump supplied vacuum line. The silicone tubing is 5 mm ID x 9.5 mm OD x 1800 mm length.

Specifications
  • MaterialPolystyrene, polypropylene, PETG, and Silicone (tubing)
  • ClosureBottle cap with 43 mm thread
  • DescriptionWaste Aspiration System, 1 L
Reviews
Q&A