Cole-Parmer Vacuum Bottle, PPCO, Quick-Release Couplings Cap, 4 L

Representative image only.

Cole-Parmer Vacuum Bottle, PPCO, Quick-Release Couplings Cap, 4 L

Cole-Parmer | Item: 1305059

Enhance the performance of your vacuum aspirator with these quality accessories

$279.58CAD / Each

$279.58CAD / Each

Buy It Together

Current Item

Cole-Parmer Vacuum Bottle, PPCO, Quick-Release Couplings Cap, 4 L
Cole-Parmer Vacuum Bottle, PPCO, Quick-Release Couplings Cap, 4 L
1305059

$279.58CAD / Each
+
Cole-Parmer PTFE Syringe Filters, Non-Sterile; 0.22 µm, 50 mm Diameter
0291528

$163.10CAD / Box of 20
$203.48CAD / Box of 20
+ + + + =
Total Price 768.30 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Compatible for use with Cole-Parmer vacuum aspiration systems
  • Maximizes usefulness of your vacuum aspirator

More About this Item

Make the most of your vacuum aspirator with extra bottles, a variety of adapters, hydrophobic filters, replacement power adapters, and other accessories. Compatible for use with Cole-Parmer vacuum aspirators, models 13050-50 and 13050-51 (sold separately).

Specifications
  • DescriptionVacuum Bottle, PPCO, Quick-Release Couplings Cap, 4 L
Reviews
Q&A