Cole-Parmer PTFE Syringe Filters, Non-Sterile, Barbed-Threaded, 0.45 µm, 50 mm dia; 10/pk

Representative image only.

Cole-Parmer PTFE Syringe Filters, Non-Sterile, Barbed-Threaded, 0.45 µm, 50 mm dia; 10/pk

Cole-Parmer | Item: 0291533

Unaffected by most organic solvents, concentrated acids and bases, propellants, and cryogenic fluids

$48.47CAD / Pkg of 10

$48.47CAD / Pkg of 10

Buy It Together

Current Item

Cole-Parmer PTFE Syringe Filters, Non-Sterile, Barbed-Threaded, 0.45 µm, 50 mm dia; 10/pk
Cole-Parmer PTFE Syringe Filters, Non-Sterile, Barbed-Threaded, 0.45 µm, 50 mm dia; 10/pk
0291533

$48.47CAD / Pkg of 10
+ + =
Total Price 259.75 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for sterilization of gas and alcohols; cleaning acids, alkalis, and organic solvents; venting purposes.
  • Use with aggressive chemicals
  • 3 year warranty

More About this Item

Polytetrafluoroethylene (PTFE) membranes are Triton-free, have a bidirectional membrane support, one threaded end and one barbed end (50 mm dia) for a secure fit to the syringe. Membrane type and pore size are printed on each filter for easy identification. The syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards. They are certified nonpyrogenic, noncytotoxic, and are blister packed.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient-oriented applications.

3 Year Warranty
Specifications
  • Membrane MaterialPolytetrafluoroethylene (PTFE)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)50
  • Housing MaterialPolyproylene (PP)
  • Capacity (mL)5000
  • SterileNo
  • ConnectionsThreaded/Barbed
  • ColorNatural
  • Retention Volume (mL)<0.35
  • Max Pressure (PSI)60
  • Max Pressure (bar)4.1
  • DescriptionPTFE Syringe Filters, Non-Sterile, Barbed-Threaded, 0.45 µm, 50 mm dia; 10/pk
  • Warranty3 year
Reviews
Q&A