Cole-Parmer Transport Box 5 L with Two 4°C End-Caps and Two 4°C Frames

Representative image only.

Cole-Parmer Transport Box 5 L with Two 4°C End-Caps and Two 4°C Frames

Cole-Parmer | Item: 0372640

Transport your critical samples without worry

$1,034.32CAD / Each

$1,034.32CAD / Each

Buy It Together

Current Item

Cole-Parmer Transport Box 5 L with Two 4°C End-Caps and Two 4°C Frames
Cole-Parmer Transport Box 5 L with Two 4°C End-Caps and Two 4°C Frames
0372640

$1,034.32CAD / Each
+
Cole-Parmer  Cooling Block 22 °C, Green, 1L
0372613

$144.24CAD / Each
+ =
Total Price 1379.68 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Key Features

  • Maintain specific temperature ranges for extended periods of time for improved sample protection
  • Get the temperature protection you need with choice of durable transport bags or boxes
  • Modular, color-coded cooling packs allow flexible configurations for different-sized samples
  • Ensure sample integrity with optional security sealing ties
  • Features a 5 L capacity
  • Maintains temperature range of 2 to 8°C for 8 to 15 hours†
  • 1 year warranty

More About this Item

Durable polypropylene-insulated walls offer improved insulation for better sample protection. Organize cooling packs to suit your sample or choose from one of our prepared kits. Cooling packs can be added so that no weight is placed on top of your sample (see box images). Boxes are stackable and feature a convenient shoulder strap and integrated handle.

†Based on ambient temperature of 25°C. Estimates can vary depending on how samples are packed.

1 Year Warranty
Specifications
  • Volume (Liters)5
  • Capacity290 x 170 x 130 mm
  • Description Transport Box 5 L with Two 4°C End-Caps and Two 4°C Frames
  • Warranty1 year
Reviews
Q&A