Cole-Parmer Cooling End-caps, 4 °C, Blue, Pair of 2

Representative image only.

Cole-Parmer Cooling End-caps, 4 °C, Blue, Pair of 2

Cole-Parmer | Item: 0372609

Transport your critical samples without worry

$407.39CAD / Pair of 2

$407.39CAD / Pair of 2
Product Description

Key Features

  • Maintain specific temperature ranges for extended periods of time for improved sample protection
  • Get the temperature protection you need with choice of durable transport bags or boxes
  • Modular, color-coded cooling packs allow flexible configurations for different-sized samples
  • Ensure sample integrity with optional security sealing ties
  • Maintains temperature range of 2 to 8°C for 8 to 15 hours†
  • Stackable with Cooling Frames
  • 1 year warranty

More About this Item

Cooling end-caps, cooling frames, and cooling blocks can be purchased individually or as part of a kit pairing nicely with selected bag or box to provide maximum protection. Use the cooling end-caps and cooling frames together to encapsulate the entire sample. This modular system can accommodate various sample sizes to provide a complete thermal barrier. Cooling packs come in standard 4 °C (color coded blue) and 22 °C (color coded green). Temperature ranges are 2 to 8 °C and 20 to 24 °C respectively; these ranges can be maintained up to 15 hours.

Cooling end-caps and cooling blocks include a temperature indicator label.

†Based on ambient temperature of 25°C. Estimates can vary depending on how samples are packed.

1 Year Warranty
Specifications
  • ColorBlue
  • Height (in)2 23/64
  • Length (in)10 53/64
  • Width (in)6 7/64
  • Length (cm)27.5
  • Width (cm)15.5
  • Height (cm)6
  • Description Cooling End-caps, 4°C, Blue, Pair of 2
  • Warranty1 year
Reviews
Q&A