Cole-Parmer Cooling Block 22 °C, Green, 1L

Representative image only.

Cole-Parmer Cooling Block 22 °C, Green, 1L

Cole-Parmer | Item: 0372613

Transport your critical samples without worry

$144.24CAD / Each

$144.24CAD / Each
Product Description

Key Features

  • Maintain specific temperature ranges for extended periods of time for improved sample protection
  • Get the temperature protection you need with choice of durable transport bags or boxes
  • Modular, color-coded cooling packs allow flexible configurations for different-sized samples
  • Ensure sample integrity with optional security sealing ties
  • Maintains temperature range of 20 to 24°C for 8 to 15 hours†
  • 1 year warranty

More About this Item

Cooling end-caps, cooling frames, and cooling blocks can be purchased individually or as part of a kit pairing nicely with selected bag or box to provide maximum protection. Use the cooling end-caps and cooling frames together to encapsulate the entire sample. This modular system can accommodate various sample sizes to provide a complete thermal barrier. Cooling packs come in standard 4 °C (color coded blue) and 22 °C (color coded green). Temperature ranges are 2 to 8 °C and 20 to 24 °C respectively; these ranges can be maintained up to 15 hours.

Cooling end-caps and cooling blocks include a temperature indicator label.

†Based on ambient temperature of 25°C. Estimates can vary depending on how samples are packed.

1 Year Warranty
Specifications
  • ColorGreen
  • Height (in)1 37/64
  • Length (in)8 17/64
  • Width (in)6 19/64
  • Height (cm)4
  • Width (cm)16
  • Length (cm)21
  • Description Cooling Block 22°C, Green, 1L
  • Warranty1 year
Reviews
Q&A