Cole-Parmer Transport Bag, 5 L

Representative image only.

Cole-Parmer Transport Bag, 5 L

Cole-Parmer | Item: 0372600

Transport your critical samples without worry

$191.17CAD / Each

$191.17CAD / Each

Buy It Together

Current Item

Cole-Parmer Transport Bag, 5 L
Cole-Parmer Transport Bag, 5 L
0372600

$191.17CAD / Each
+
Cole-Parmer  Cooling Block 22 °C, Green, 1L
0372613

$144.24CAD / Each
=
Total Price 335.41 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Maintain specific temperature ranges for extended periods of time for improved sample protection
  • Get the temperature protection you need with choice of durable transport bags or boxes
  • Modular, color-coded cooling packs allow flexible configurations for different-sized samples
  • Ensure sample integrity with optional security sealing ties
  • Features a 5 L capacity
  • 1 year warranty

More About this Item

Insulated nylon bags provide an easy solution for transporting your samples. Organize cooling packs to suit your sample or choose from one of our prepared kits. Bags have pockets to keep documentation safe during transit, a shoulder strap, and carrying handles.

†Based on ambient temperature of 25°C. Estimates can vary depending on how samples are packed.

1 Year Warranty
Specifications
  • Volume (Liters)5
  • Capacity310 x 150 x 200 mm
  • Description Transport Bag, 5 L
  • Warranty1 year
Reviews
Q&A